Beli spark plug socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Engine Accessories Benz Ball Joint Installer/Remover (Alat Press Ball Joint Mercedes)atribut:
- Application: Mercedes-Benz
- Use for: Tools for Ball Joint
- JTC BMW Crankshaft Locking Toolatribut:
- Applicable Engine Type: N12・N14・N40・N42・N45・N46・N52
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Yamoto Spark Plug Socket 3/8 InchDeskripsi:For insertion and removal of spark plugs. Neoprene insert helps retain the spark plug and protect the insulation material from damage.atribut:
- Number of Points: 6
- Drive Type: Square
- Socket Depth: Deep
- Socket Type: Spark Plug
- Drive Size: 3/8 Inch
- Socket Size: M14mm
- Overall Length: 68mm
- Size System: Metric
- Finish/Coating: Chrome Plated
- Mirror Finish: Material
- Chrome Vanadium Steel: 0
- Kennedy Spark Plug Socket 1/2 inchDeskripsi:Designed for insertion/ removal of spark plugs. The Neoprene insert helps retain the spark plug and protect the insulation material from accidental damage. A unique double knurl gives a high grip essential for a quick tool change when hands are greasy.atribut:
- Material: Chrome Vanadium Steel
- Drive Size: 1/2 Inch
- Number of Points: 6
- Socket Depth: Deep
- Drive Type: Square
- Finish/Coating: Polished Chrome
- Socket Type: Spark Plug Socket
- Size System: Metric
- TEKIRO Tire Lever (Congkelan Ban)Deskripsi:Congkelan Ban Tekiro 20inchSangat Cocok Digunakan Untuk PerbengkelanKuat Dan Tahan LamaBahan Anti KaratKwalitas Sdh Tidak Diragukan Lagi* Merk : 100% Asli Tekiro Made In Japan* Ukuran : 20inch* Item Kode : AU-RC1989* Harga di atas adalah harga satuan100% Original ProdukKualitas dijamin bagus!JIS (Japan Industrial Standard)Tekiro CorporationHigh Quality Productatribut:
- Type: Automotive
- Kennedy Ball Joint Service Toolset With 4X4 AdaPTorDeskripsi:Made from cast iron and hardened carbon steel, this kit is designed for the removal of press fit type ball joints without having to remove the control arm from the vehicle. The kit can also be used for removing brake anchor pins and the servicing of universal joint bearings. Set Includes all the receive tubes and removing/installing adapters needed for press fit parts such as ball joints, universal joints and truck brake anchor pins. This tool kit is designed for servicing universal joints on all cars and light trucks that have press-fit type ball jointswithout the need to remove the control arm from the vehicle Contents: 1 x C-frame press and Forcing Screw. 3 x Receiver tubes: 2-3/4 Inch x 3 Inch / 2-1/4 Inch x 2-1/2 Inch / 1-3/4 Inch x 2 Inch Installation/Removal Adaptor & Cups 4-wheel drive ball joint service kit for 1967-present 1/2 & 3/4 ton vehicles with Dana 44 front axle, (eg: Ford, GM, Dodge, IHC & Jeep).atribut:
- Tool Material: Steel
- Number of Pieces: 9
- Additional Features: Designed for the removal of press fit type ball joints Made from cast iron and hardened carbon steel
- Part Number: KEN5031300K
- TEKIRO Bit Socket Spark Plug (Mata Sock)Deskripsi:TEKIRO 3/8 INCH KUNCI BUSI 21 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi Fungsi : melepas dan mengencangkan busiMaterial : Chrome VanadiumDimensi : 65mm 33mm 20mmatribut:
- Dimension 1 (mm): 65
- monotaro Magnetic spark plug wrenchDeskripsi:Since it is magnet type it can be detached while holding the plug firmly. -In addition, the magnet type has less reduction in retention ability compared to rubber type. -In addition to the insertion angle of 9.mm (3/8) size, because the tip is hexagonal, you can use it even with a wrench or spanner. It is a tool exclusively for spark plug.atribut:
- Overall Length (mm): 65
- Plug-In Angle (mm [inch]): 9.5(3/8)
- Width Across Flat (mm): 21
- Compatible Wrench: 23
- Material: CR-V
- Outer Diameter d (mm): 28
- JTC Spark Plug Socketatribut:
- Set Contents: 3/8\" x 12PT Spark plug socket 14, 16mm. 3/8\" Lockable extension bar 3\", 10\".
- Drive Size: 3/8\"
- Number of Pieces: 4
- KO-KEN Auto Electrical Tool 3/8 Sq. 12mm Spark Plug Socket with Magnet (Perkakas Kunci Busi)atribut:
- Dimension H (mm): 17
- Dimension L (mm): 70
- Width Across Flat (mm): 14
- Dimension I (mm): 8
- Plug Angle (mm) (inch): 8
- TEKIRO Ball Point Hammer (Martil / Palu)Deskripsi:TEKIRO Ball Pein Hammer Palu Konde merupakan media utk memukul paku. Palu ialah salah satu media tertua yg sempat ada di bumi ini. Persamaan kata dari Palu adalah Hammer, godam, martil. Palu dapat juga dikatan yang merupakan media dari kayu yg dipukulkan kepada meja guna menandai di buka atau ditutupnya dengan cara resmi sebuah jumpa seperti terhadap persidangan di pengadilan atau programperesmian gedung atau pula tempat-tempat utama yang lain. Palu yakni salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala & dikasih tangkai kayu sbg pegangannya. Ada pun Palu yg semuanya terbuat dari besi, baik kepada bidang kepala hingga ketangkainya & fasilitas ini dinamakan martil. Terkecualidifungsikan sbg pemukul paku, palu bisa pula diperlukan buat mencabut paku, sarana bantu buat memahat, meringankan memasang ubin, penstelan sambungan kayu, memecah batu, memancang kayu & memukul patok. Palu Konde yakni Palu yg memiliki kepala seperti konde & berukuran lebih gede dari Palu kebanyakan.Fungsi : Bagian yang rata digunakan untuk memukul benda kerja atau memaku, sedangkan bagian yang bulat digunakan untuk membuat cekungan pada benda kerja.Material : Carbon Steel
- PROTO Flex Spark Plug SocketDeskripsi:These SAE flex spark plug sockets are used to install and remove spark plugs from engine blocks and are hinged for access to spark plugs in tight spaces. Sockets come in sizes that are measured in inches and fractions of an inch and fit SAE (inch) size spark plugs.atribut:
- Drive Type: Hand
- Bolt Clearance (inch): 5/16
- Socket Shape: 6-Point
- Material: Alloy Steel
- Finish: Chrome
- Drive Size (inch): 3/8
- Measurement Type: SAE
- Socket Depth: Standard
- WAKASA Brake Rubber Part Boot Drive Shaft Out with Grease (Komponen Karet Rem)atribut:
- Application For: MITSUBISHI DBL CAB 4WD L200 K74
- STAHLWILLE Tool Set for Mercedes-Benz (Set Perkakas)Deskripsi:279 tools, in TCS inlay (Tool Control System see page 43-58), 5x1/3, 5x2/3 and 3x3/3 inlays for 8 drawers.atribut:
- Tools Storage Type Included: Plastic Tray
- Tool Storage Include: Yes
- JTC Auto Electrical Tool Dr. Spark Plug Socket (Perkakas Kunci Busi)atribut:
- Number of Point: 6 pt
- TEKIRO Magnetic Spark Plug 1/2inch (Mata Sock)Deskripsi:TEKIRO 1/2 INCH KUNCI BUSI MAGNET 16 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi, yang mempunyai atau terbuatb dari bahan magnetatribut:
- Dimension 1 (mm): 65
- Dimension 3 (mm): 13
Daftar Harga spark plug socket Terbaru October 2026
| JTC Engine Accessories Benz Ball Joint Installer/Remover (Alat Press Ball Joint Mercedes) | Rp3.999.900 |
| JTC BMW Crankshaft Locking Tool | Rp1.399.900 |
| Yamoto Spark Plug Socket 3/8 Inch | Rp119.900 |
| JTC Drive Shaft Boot Extending Tool | Rp219.900 |
| Kennedy Spark Plug Socket 1/2 inch | Rp139.900 |
| TEKIRO Tire Lever (Congkelan Ban) | Rp94.900 |
| Kennedy Ball Joint Service Toolset With 4X4 AdaPTor | Rp5.499.900 |
| TEKIRO Bit Socket Spark Plug (Mata Sock) | Rp53.900 |
| monotaro Magnetic spark plug wrench | Rp119.900 |
| JTC Spark Plug Socket | Rp729.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101530116-1.jpg)




/h2P109090614-3.jpg)

/9bP101000335-9.jpg)



/P102725614-1.jpg)
/bvP101000427-4.jpg)



/atP106041389-1.jpg)
/1pP106774061-1.jpg)
/P101532950-1.jpg)
/9cP101000336-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)